SIGMAKOKI Fixed type absorptive ND filter with frame for visible light MAN series

Sebelum PPN:
Rp1.399.900 - Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a framed filter for reducing visible light. Because it is an absorption type, stray light caused by reflection is small, and the wavelength characteristics of the transmitted light do not change significantly due to the reduction in light intensity.
Feature
Specification
[Common Specifications for Absorption-Type Fixed ND Filters] Material: Optical glass (contains optical absorbing material), Applicable wavelength: 400-700nm, [Individual Specifications] Frame outer diameter DIAD: DIA25mm, Effective diameter DIAA: DIA17mm, Visible light transmittance: 50±5%

Ulasan Produk

Tidak ada ulasan