SIGMAKOKI Fixed Reflective ND Filter for UV Light FNDU Series

Sebelum PPN:
Rp1.199.900 - Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ND filter used to reduce the intensity of high-power ultraviolet lasers or light in wavelengths close to ultraviolet. Since the light that is not transmitted is not absorbed by the glass, there is no need to worry about the glass becoming hot and breaking.
Feature
Specification
[Common Specifications for Reflective Fixed ND Filters] Type: For ultraviolet light, Material: Synthetic quartz, Coating: Chromium (Cr), however, FNDU-92 and FNDU-92 are uncoated, Applicable wavelength: 200-400nm, Parallelism: <30′′, Surface accuracy: λ (measurement range DIA30mm), Scratch-dig: 60-40, Effective diameter: 90% of outer diameter, [Individual Specifications] Outer diameter DIAD: DIA25mm, Transmittance (300nm): 0.1%

Ulasan Produk

Tidak ada ulasan