SIGMAKOKI Fixed absorption type ND filter for YAG ANDY-50S series

Sebelum PPN:
Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a square filter for attenuating the light of a YAG laser (1064 nm). Because it is an absorption type, stray light due to reflection is small, and the wavelength characteristics of the transmitted light do not change significantly due to attenuation.
Feature
Specification
[Common Specifications for Absorption-Type Fixed ND Filters] Material: Optical glass (contains optical absorbing material), Applicable wavelength: 1064nm, [Individual Specifications] External dimensions A: 50 x 50mm, Transmittance (1064nm): 5%

Ulasan Produk

Tidak ada ulasan