SIGMAKOKI Femto Negative Dispersion Mirror

Sebelum PPN:
Rp21.999.900 - Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a special mirror with negative chromatic dispersion. It can be used for dispersion compensation of femtosecond laser resonators.
Feature
Specification
[ Common Specifications] Material: BK7, Coating: Dielectric multilayer film, Incident angle: 0° to 20°, Substrate surface accuracy: λ/10, Parallelism: <5′′ (flat), Scratch-dig: 10-5, Effective diameter: 80% of outer diameter, Back surface: Polished surface, [Individual Specifications] Applicable wavelength: 700 to 900 nm, Outer diameter DIAD: DIA30 mm, Thickness t: 5 mm, Radius of curvature r: 1000 mm, Reflectance: >99.8%, Laser power*: 0.5 J/cm2* Laser pulse width 50 fs, Wavelength 800 nm

Ulasan Produk

Tidak ada ulasan