SIGMAKOKI FC type optical fiber holder FOP series

Sebelum PPN:
Rp7.299.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cross-moving holder for optical fibers with FC connectors. It is used to collimate the light from the fiber.
Feature
Specification
[ [Common Specifications] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Adjustment Range Up/Down/Left/Right: ±1mm, Adjustment Range Tilting/Rotation: ±2°, Coarse Adjustment Resolution Up/Down/Left/Right: 0.5mm/Rotation, Fine Adjustment Resolution Up/Down/Left/Right: 0.05mm/Rotation, Minimum Scale Reading Up/Down/Left/Right: 0.0025mm/DIV, Resolution Tilting/Rotation: Approx. 0.7°/Rotation, Weight: 0.24kg

Ulasan Produk

Tidak ada ulasan