SIGMAKOKI Dove Prism DOP Series

Sebelum PPN:
Rp7.699.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When an image is viewed through a Dove prism, it appears upside down. When the Dove prism is rotated, the image appears to rotate twice as much. This is used in applications where image rotation adjustment is required.
Feature
Specification
[Common Specifications for Dove Prisms] Material: BK7 (nd=1.517), Bevel Angle: 45°±3′, Coating: No Coat: DOP-4, Anti-Reflection Coating: DOP-4M, Scratch-Dig: 20-10, Effective Beam Diameter: Circle inscribed in a square with 90% of dimensions A and B, [Individual Specifications] Coating: No Coat, A=B: 15mm, Total Length D: 63.3mm, Substrate Surface Accuracy: λ/4

Ulasan Produk

Tidak ada ulasan