ITEC system Digitally controlled constant current control power supply (for TSP spot lighting_5V) TPDC series

Sebelum PPN:
Rp10.999.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TPDC_05 series power supply for spot lighting is a general-purpose constant current power supply that automatically adjusts the maximum output current using the lighting's ECI (lighting recognition and adjustment function).It has external dimming, external ON/OFF, and maximum output current setting and adjustment functions. The high-performance dimming with cable compensation function has digital settings, so it has excellent dimming reproducibility.Suitable for high-brightness LED lighting for image processing.Select the number of power supply outputs and capacity from several models to match the lighting. Applicable applications: LED lighting power supply for image processing suitable for line cameras and imaging with fast shutter speeds (output voltage DC5V type)
*This is a special machine with ECI-equipped lighting.
Feature
Specification
*Maximum output capacity: 7.9W *Maximum output current: 1.58A, number of outputs: 2ch

Ulasan Produk

Tidak ada ulasan