ITEC system Digital setting type external control Dsub15P cable TDSUB15 type TDSUB15PI series

Sebelum PPN:
Rp1.799.900 - Rp2.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
External control Dsub cable for digital setting type of LED lighting power supply can be selected from 1 to 10m Specifications are 15 cores (with male Dsub connector, open end on one side), straight * Manufacturer's "Digital PWM control power supply (24V) DIN rail mounting ( TPDPR1-2420NCD)" cannot be used.
Feature
Specification
*Cable length: 1m

Ulasan Produk

Tidak ada ulasan