SIGMAKOKI Dielectric multi-layer cube half mirror CSMH series

Sebelum PPN:
Rp4.199.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cube-type half mirror splits non-polarized light from white light sources, LED light sources, etc. equally into transmitted light and reflected light. Accurate splitting characteristics can be obtained over a wide wavelength range of white light and LED light sources.
Feature
Specification
[Common Specifications for ] Material: BK7, Substrate Surface Accuracy: λ/4, Transmitted Beam Deflection: <5′, Coating: Dielectric Multilayer on Beveled Surface, Anti-reflective Coating on All 4 Sides, Incident Angle: 0°, Branching Ratio (Reflection:Transmission): 1:1, Incident Light Polarization Condition: Unpolarized, Linear or Circular Polarization at 45 Degrees, Laser Power: 0.3 J/cm2 (Pulse Width 10 ns, Repetition Frequency 20 Hz), Scratch-Dig: 20-10, Effective Range: Circle inscribed in a square with 85% of the outer dimensions (A=B=C ≤ 7 mm: Circle inscribed in a square with 80% of the outer dimensions), [Individual Specifications] Applicable Wavelength: 750-850 nm, A=B=C: 12.7 mm, Transmittance (Average Value of P-Polarity and S-Polarity): Average 50 ± 5%

Ulasan Produk

Tidak ada ulasan