RS PRO DC Geared Motor, Brushed Gear, 12V, 554 gcm (horizontal

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supply voltage = 12 V dc
DC Motor Type = Brushed Gear Power Capacity = 7 W
Output speed = 1200 rpm
Shaft diameter = 6mm
Maximum output torque = 554 gcm (Side gearhead type = Spur type Dimensions = 37 (diameter) x 71.4 mm
Allowable current = 840 mA
Length = 71.4mm
Width = 37 (Dia.)mm
Series = 980DLN

35 mm Spur Geared Motor - 980D Series. Premium quality construction using rare materials for use in harsh environments. For industrial and model applications. Robust unit boasting a high quality 5 pole motor. Sintered Bronze Bearings. Bronze output bearings transfer high torque from motor to gearbox.

Ulasan Produk

Tidak ada ulasan