SIGMAKOKI Corner cube prism CCB series

Sebelum PPN:
Rp13.999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a prism that can reflect all incoming light back to the original direction. It is used as a reflector in length measuring machines that use lasers.
Feature
Specification
[Corner Cube Common Specifications] Material: BK7, Aperture Side Accuracy: λ/4, Beam Deflection: <5′′, Coating: CCB: No Coat, CCB-M: Anti-reflective Coating (400-700nm), Incident Angle: ±20° (Total Internal Reflection Conditions due to Critical Angle), Scratch-Dig: 40-20, Effective Diameter: 90% of Outer Diameter, [Individual Specifications] Coating: Anti-reflective Coating, Outer Diameter DIAD: DIA30mm, Height H: 22.7mm, Laser Power*: 4 J/cm2*Laser pulse width 10ns, Repetition frequency 20Hz

Ulasan Produk

Tidak ada ulasan