SIGMAKOKI Compact and thin aluminum optical bench OBT series

Sebelum PPN:
Rp2.999.900 - Rp5.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Taking advantage of its slim design (width 50 mm, height 25 mm), it can be fixed directly to a laboratory bench while maintaining a low optical axis.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Common Specifications for Small, Thin Aluminum Optical Bench] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] A: 300mm, B: 61.1mm, C: 177.8mm x 1, Weight: 0.6kg

Ulasan Produk

Tidak ada ulasan