SIGMAKOKI Broadband Polarizing Beam Splitter PBSW Series

Sebelum PPN:
Rp7.699.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a polarizing beam splitter that expands the wavelength band that can be polarized and separated. It can be used in experiments using multi-wavelength lasers or continuous spectrum light sources.
Feature
Specification
[Broadband Polarizing Beam Splitter Common Specifications] Material: BK7, SK2, SF15, Synthetic Quartz, Substrate Surface Accuracy: λ/4, Transmitted Beam Deflection: <10′, Coating: Beveled surface dielectric multilayer film, Side 4 surfaces anti-reflective film, Incident Angle: 0°, Laser Damage (Reference Value): 0.3 J/cm2 (Pulse width 10 ns, Repetition frequency 20 Hz), Scratch-Dig: 20-10, Effective Range: Circle inscribed in a square 85% of the outer dimensions, [Individual Specifications] Applicable Wavelength: 450-650 nm, A=B=C: 10 mm, Material: BK7, P Polarization Transmittance: >85%, S Polarization Reflectance: >Average 85%, Transmission Extinction Ratio Ts:Tp: 1:200

Ulasan Produk

Tidak ada ulasan