SIGMAKOKI Beam sampler BS4 series

Sebelum PPN:
Rp2.799.900 - Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When monitoring the intensity of a laser or observing the light of a portion of an optical system, a beam sampler is inserted into the optical path to extract only 5% of the incident light outside the optical path.
Feature
Specification
[Beam Sampler Common Specifications] Material: BK7, Substrate Surface Accuracy: λ/10, Coating: Front surface uncoated, Back surface visible-range anti-reflective coating, Incident Angle: 45°, Branching Ratio (Reflection:Transmission): 5:95 (Average value of P-polarization and S-polarization), Laser Power: 4J/cm2 (Pulse width 4ns, Repetition frequency 20Hz), Scratch-Dig: 10-5, Effective Diameter: 90% of outer diameter, [Individual Specifications] Applicable Wavelength: 400-700nm, Outer Diameter DIAD: DIA50mm, Thickness t: 8mm, Wedge Angle W: 1°±5′

Ulasan Produk

Tidak ada ulasan