SIGMAKOKI Beam expander for high power lasers BEHP series

Sebelum PPN:
Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a laser beam expander compatible with high power lasers. The diopter correction function allows fine adjustment of the collimation.
Feature
Specification
[High-Power Laser Beam Expander Common Specifications] Lens Material: Synthetic Quartz, Lens Configuration: 2 groups, 4 elements (Galilean type), Angle of View: 2° (full angle), Coating: Anti-reflective coating (design wavelength and 633nm), Tube Length Extension/Extension: ±5mm, [Individual Specifications] Design Wavelength: 355nm, Beam Magnification: 5x, Effective Incident Diameter: DIA6mm, Laser Power*: 4J/cm2* (Laser pulse width 10ns, Repetition Frequency 20Hz)

Ulasan Produk

Tidak ada ulasan