JRC Automatic self-aligning carrier stand for outdoor belt conveyors [JACB]

Sebelum PPN:
Rp9.399.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This carrier stand is effective in preventing belt conveyor belt misalignment and shifting problems.
When the belt contacts the guide roller positioned in front of the pivot axis connecting the upper and lower double-layered frame, the frame (F2) rotates within a certain angular range. The resulting force returns the belt to the center of the conveyor, allowing for adjustment of meandering and deviation with minimal belt damage without applying excessive force.
[Wide range of sizes to suit various transport requirements]
We offer four types of trough angles: 20°, 30°, 35°, and 45°, and sizes that accommodate belt widths (BW) from 400mm to 2000mm.
For detailed dimensions, roller specifications, and other information, please visit the JRC Corporation product website.
Carrier stand (idler) for outdoor belt conveyors
*This product includes the stand only. Please check our other products for belt conveyor rollers.

Ulasan Produk

Tidak ada ulasan