SIGMAKOKI Athletic Stand

Sebelum PPN:
Rp369.900 - Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By loosening the clamp handle, the holding part can be moved flexibly to fix accessories in any position. The fixing is done with a cam mechanism, so the entire joint can be fixed and released at once with the clamp handle.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
(Base Plate Common Specifications)Main Material: Aluminum (BSPS: Stainless Steel), Surface Treatment: Black Anodized (BSPS: None), (Individual Specifications)Type: For M2, Weight: 0.006kg

Ulasan Produk

Tidak ada ulasan