SIGMAKOKI Anti-reflective coated window WBMA series

Sebelum PPN:
Rp1.699.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-quality windows are used to transmit light into vacuum vessels or to the other side of bulkheads. The anti-reflective coating increases transmittance, making them suitable for use as windows for observing samples or for irradiating lasers.
Feature
Specification
[ Common specifications] Material: BK7, Substrate surface accuracy: λ/10, Parallelism: <5′′, Coating: Dielectric multilayer anti-reflective coating, Incident angle: 0°, Laser power: 4J/cm2 (pulse width 10ns, repetition frequency 20Hz), Scratch-dig: 40-20, Effective diameter: 90% of outer diameter, [Individual specifications] Anti-reflective coating wavelength range: 633-1064nm, Outer diameter DIAD: DIA20mm, Thickness t: 2mm

Ulasan Produk

Tidak ada ulasan