SIGMAKOKI Aluminum UV Enhanced Reflection Flat Mirrors for UV TFAE Series

Sebelum PPN:
Rp2.199.900 - Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mirror is made by depositing aluminum onto a precisely polished flat substrate, and can provide high reflectance at any angle of incidence.
Feature
Specification
[ Common specifications] Material: BK7, Coating: Al + dielectric multilayer film, Parallelism: <3′, Incident angle: 45°, Laser power: 0.25 J/cm2 (pulse width 10 ns, repetition frequency 20 Hz), Scratch-dig: 40-20, Effective range: 90% of outer diameter, [Individual specifications] Applicable wavelength: 400-700 nm, Reflectance: >94% average, Outer diameter DIAD: DIA12.7 mm, Thickness t: 5 mm, Material: BK7, Substrate surface accuracy: λ/10, Back surface: Sandblasted surface

Ulasan Produk

Tidak ada ulasan