SIGMAKOKI Aluminum Plane Mirror (Rectangular) TFA Series

Sebelum PPN:
Rp819.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mirror is made by depositing aluminum onto a precisely polished flat substrate, and can provide high reflectance at any angle of incidence.
Feature
Specification
[Aluminum Flat Mirror (Rectangular) Common Specifications] Material: BK7, Synthetic Quartz, Hard Glass (Pyrex(R), etc.), Coating: Al+MgF2 (Surface accuracy λ/20 is Al+SiO), Parallelism: <3′, Incident Angle: 45°, Laser Damage: 0.25J/cm2 (Pulse width 10ns, Repetition frequency 20Hz), Scratch-Dig: 40-20, Effective Range: Ellipse inscribed in a rectangle of 90% of the outer dimensions, [Individual Specifications] Coating: Al+MgF2, Length AxB: 80x100mm, Thickness t: 15mm, Material: Hard Glass, Substrate Surface Accuracy: λ/4, Back Surface: Polished Surface

Ulasan Produk

Tidak ada ulasan