SIGMAKOKI Aluminum flat mirror TFAEFL series

Sebelum PPN:
Rp5.699.900 - Rp9.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a mirror with an aluminum film deposited on one side of a glass substrate. Large sizes are available at low cost. It can be used as a mirror for visible and near infrared light.
Feature
Specification
[Aluminum Flat Mirror Common Specifications] Material: Float glass (blue plate), Coating: Al + dielectric multilayer film, Effective diameter: 90% of outer diameter, Scratch-Dig: 60-40, [Individual Specifications] Applicable wavelength: 400-700nm, Reflectance: >90% average, Length A: 200mm, Thickness t: 6mm, Surface accuracy: 4-6λ (within the range of DIA25.4mm), Back surface: Mirror surface

Ulasan Produk

Tidak ada ulasan