SIGMAKOKI Aluminum flat mirror (square) TFA series

Sebelum PPN:
Rp669.900 - Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mirror is made by depositing aluminum onto a precisely polished flat substrate, and can provide high reflectance at any angle of incidence.
Feature
Specification
[Aluminum Flat Mirror (Square) Common Specifications] Material: BK7, Synthetic Quartz, Hard Glass (Pyrex(R), etc.), Coating: Al (No protective film), Parallelism: <3′, Incident Angle: 45°, Laser Power: 0.25 J/cm2 (Pulse width 10 ns, Repetition frequency 20 Hz), Scratch-Dig: 40-20, Effective Range: Circle inscribed in a square 90% of the outer dimensions, [Individual Specifications] Coating: Al only, Length A: 15 mm, Thickness t: 5 mm, Material: BK7, Substrate Surface Accuracy: λ/20, Back Surface: Sandblasted

Ulasan Produk

Tidak ada ulasan