SIGMAKOKI Aluminum flat mirror (round) TFA series

Sebelum PPN:
Rp549.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mirror is made by depositing aluminum onto a precisely polished flat substrate, and can provide high reflectance at any angle of incidence.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Aluminum Flat Mirror (Round) Common Specifications] Material: BK7, Synthetic Quartz, Hard Glass (Pyrex(R), etc.), Coating: Al+MgF2 (Surface accuracy λ/20 is Al+SiO), Parallelism: <3′, Incident Angle: 45°, Laser Power: 0.25J/cm2 (Pulse width 10ns, Repetition frequency 20Hz), Scratch-Dig: 40-20, Effective Range: 90% of outer diameter, [Individual Specifications] Coating: Al+MgF2, Outer Diameter DIAD: DIA10mm, Thickness t: 3mm, Material: BK7, Substrate Surface Accuracy: λ/10, Back Surface: Sandblasted

Ulasan Produk

Tidak ada ulasan