SIGMAKOKI 45° Right Angle Reflecting Prism (Coated) RPB Series

Sebelum PPN:
Rp1.699.900 - Rp6.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right-angle prisms can be used as a substitute for mirrors. Prisms can stand on their own without a special holder, and various installation methods are available, making them effective for downsizing equipment.
Feature
Specification
[Common Specifications for 45° Right-Angle Reflecting Prisms] Material: BK7 (Refractive Index nd=1.517), Substrate Surface Accuracy: λ/4, Angle Accuracy: ±1′ (90° and 45°), Coating: Anti-reflective film or Al+MgF2 (Protective film), Applicable Wavelength: 400-700nm, Scratch-Dig: 40-20, Effective Range: Circle or ellipse inscribed within a rectangle of 90% of the outer dimensions, [Individual Specifications] A=B: 5mm, Laser Damage Output*: 0.25J/cm2* Laser pulse width 10ns, Repetition frequency 20Hz

Ulasan Produk

Tidak ada ulasan