SIGMAKOKI 3-axis/5-axis lens holder ALHN series

Sebelum PPN:
Rp9.099.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This lens holder is equipped with a lens centering mechanism and focus adjustment mechanism to align the center of the lens with the laser beam. It can be used for collimation adjustment of large diameter laser beams and laser focusing that requires precise positioning.
Feature
Specification
(<3-axis/5-axis lens holder> Common specifications)Main material: Aluminum, Surface treatment: Black anodized, (Individual specifications)Applicable element size: DIA50.8mm, Applicable element thickness: 0-28mm, Centering adjustment range: DIA6mm, Centering adjustment resolution: 0.25mm/rotation, Tilt range (tilt): ±3°, Tilt range (rotation): ±3°, Tilt resolution (tilt): Approx. 0.36°/rotation, Tilt resolution (rotation): Approx. 0.36°/rotation, Focus adjustment range: ±3mm, Weight: 0.57kg

Ulasan Produk

Tidak ada ulasan