Italvibras Vibrator Motor VB Series

Sebelum PPN:
Rp49.999.900
Spesifikasi
Centrifugal Force (kg)2500
Dimension E (mm)281
Input Power2
Speed (rpm)980

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MVSI series represents the line of reference products for manufacturer's of vibrating machines and plants operating in many industrial sectors and is made up of the largest range
on the market.The MVSI series has been conceived to guarantee higher performance in all conditions and environments and complies with the most recent IEC and EN international standards for use in atmospheres with potentially explosive powders.

Ulasan Produk

Tidak ada ulasan