RS PRO Adhesive Backing Polyurethane Foam Acoustic Insulation

Sebelum PPN:
Rp1.099.900
Spesifikasi
Adhesive BackingYes
MaterialPolyurethane Foam
Maximum Operating Temperature (°C)90
Minimum Operating Temperature (°C)-5
Product TypeAcoustic Insulation
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Soundproofing and noise level reduction is a necessity in today's demanding world; therefore, it is even more crucial to find the right acoustic Sheet, which might be a bit of a challenge.

To help you out and reduce the time for researching, we are here to discover the perfect fit for your project.

We are proudly introducing our own branded RS PRO Adhesive Soundproofing Sheet showing high abrasion resistance, flexibility, resistance to oils, greases and solvents. Ours carefully selected soundproofing layer with a sheet size of 1000 x 600 x 25 mm gives you good resistance to weather/radiation energy while retaining high water vapour permeability.

The thickness of 25 mm with 1 m long Sheet with outstanding operating temperature parameters of -5°C up to +90°C is offering protection for the ingress of dust, moisture and chemicals to withstand unfavourable weather conditions.

The insulation Sheet enhances the acoustic performance within a room and often is being used to secure attachment to machinery and equipment.
Fitur
The Sheet layer provides an outstanding operating temperature ranging from -5°C up to +90°C, making and ideal for harsh environments

Black with Polyurethane fill

Noise reducer width high sound absorption and insulation

The adhesive Sheet diameters are 1000 x 600 x 25 mm

Ulasan Produk

Tidak ada ulasan