Phenomenex ZebronTM Z-GuardTM High Temperature Guard Column, GC Cap Column 10m x 0.25mm

Sebelum PPN:
Rp8.899.900 - Rp9.399.900
Spesifikasi
Film Thickness (µm)0
Inner Diameter (mm)0,25
Length (m)10
Liquid PhaseDeactivated Fused Silica
Stationary PhaseZebulon Z Guard
USP CodeNot applicable
polarityNot applicable (non-polar)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended Use: Universal Fused Silica Guard column stationary phase damage prevention and column life extension for use with all GC columns.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
MS Certified: No

Ulasan Produk

Tidak ada ulasan