Phenomenex ZebronTM ZB-XLB-HT, GC cap column, 30m x 0.32mm x 0.10μm

Sebelum PPN:
Rp30.999.900
Spesifikasi
AS ONE Part Number67-7324-04
Film Thickness (µm)0,1
Inner Diameter (mm)0,32
Length (m)30
Limiting Temperature (°C)30~400/400
Liquid PhaseUnique, application specific for ultra-low bleed
Stationary PhaseZB-XLB-HT
USP CodeNot applicable
polarity9 (non-polar)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended Uses: High temperature stability due to ultra-low bleed (up to 400°C). Recommended for high-boiling point substances, contaminants, carryover, and high-temperature bakeout.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
- MS Certified: Yes

Ulasan Produk

Tidak ada ulasan