Phenomenex ZebronTM ZB-5MSplus Capillary GC-5 inch cage, column 30m x 0.25mm x 0.25μm

Sebelum PPN:
Rp28.999.900
Spesifikasi
AS ONE Part Number67-7322-81
Film Thickness (µm)0,25
Inner Diameter (mm)0,25
Length (m)30
Limiting Temperature (°C)-60~325/350
Liquid Phase5% phenylarylene, 95% dimethylpolysiloxane
Stationary PhaseZB-5MSplus
USP CodeG27,G36,G41
polarity8 (non-polar)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended applications: Next-generation inertness in 5% phenyl-arylene phase; improved peak shape and separation of difficult compounds.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
- MS Certified: Yes

Ulasan Produk

Tidak ada ulasan