Phenomenex ZebronTM ZB-5HT, Splice Guard 5m, GC Cap Included, Column 15m x 0.32mm x 0.10μm

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number67-7321-52
Film Thickness (µm)0,1
Inner Diameter (mm)0,32
Length (m)15
Limiting Temperature (°C)-60~400/430
Liquid Phase5% phenyl, 95% dimethylpolysiloxane
Stationary PhaseZB-5HT
USP CodeG27,G36,G41
polarity8 (non-polar)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended Uses: A versatile phase with high-temperature stability (up to 430°C) for high-boiling point compounds. Recommended for high-boiling point substances, contaminants, carryover, and high-temperature bakeout.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
- MS Certified: Yes

Ulasan Produk

Tidak ada ulasan