Phenomenex ZebronTM ZB-35, 5-inch cage, GC cap column, 30m x 0.25mm x 0.25μm

Sebelum PPN:
Rp25.999.900
Spesifikasi
AS ONE Part Number67-7322-07
Film Thickness (µm)0,25
Inner Diameter (mm)0,25
Length (m)30
Limiting Temperature (°C)40~340/360
Liquid Phase35% phenyl, 65% dimethylpolysiloxane
Stationary PhaseZB-35
USP CodeG28,G32,G42
polarity18(Intermediate)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended applications: Intermediate polarity and method development screening of high molecular weight samples; more robust than other polar phases (longer column lifetime).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
- MS Certified: Yes

Ulasan Produk

Tidak ada ulasan