Phenomenex ZebronTM ZB-1HT, 5-inch cage, GC cap column, 30m x 0.25mm x 0.25μm

Sebelum PPN:
Rp28.999.900
Spesifikasi
AS ONE Part Number67-7322-46
Film Thickness (µm)0,25
Inner Diameter (mm)0,25
Length (m)30
Limiting Temperature (°C)-60~400/430
Liquid Phase100% dimethylpolysiloxane
Stationary PhaseZB-1HT
USP CodeG1,G2,G9,G38
polarity5 (non-polar)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended applications: Robust high-temperature stability (up to 430°C) for nonpolar compounds. Recommended for high-boiling point substances, contaminants, carryover, and high-temperature bakeout.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
- MS Certified: Yes

Ulasan Produk

Tidak ada ulasan