Phenomenex Zebron ZB-FAME, 5-inch cage, GC cap column, 60m x 0.25mm x 0.2μm

Sebelum PPN:
Rp39.999.900
Spesifikasi
AS ONE Part Number67-7324-61
Film Thickness (µm)0,2
Inner Diameter (mm)0,25
Length (m)60
Limiting Temperature (°C)-20~280/280
Liquid PhaseHigh cyano phase
Stationary PhaseZB-FAME
USP CodeG48
polarityProprietary specifications (Polar)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended Uses: Reduces conventional execution time by up to 75%; Improves the separation of cis/trans FAME isomers.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
- MS Certified: Yes

Ulasan Produk

Tidak ada ulasan