Phenomenex Zebron ZB-5plus Capillary GC, 5m with guardian, Column 30m x 0.25mm x 0.10μm

Sebelum PPN:
Rp30.999.900
Spesifikasi
AS ONE Part Number67-7322-89
Film Thickness (µm)0,1
Inner Diameter (mm)0,25
Length (m)30
Limiting Temperature (°C)-60~360/370
Liquid Phase5% phenyl, 95% dimethylpolysiloxane
Stationary PhaseZB-5plus
USP CodeG27,G36,G41
polarity8 (non-polar)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended Uses: Versatile, low-bleed, and inert for multipurpose applications. 5% phenyl phase inertness improves peak shape for acidic/basic compounds and abused drugs.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
- MS Certified: Yes

Ulasan Produk

Tidak ada ulasan