Bio Craft Wide mini real slab electrophoresis device BE series

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-9539-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Includes a set for homemade gel (Wide Mini Comb 28W)
Precast gel (Biocraft) can also be used Double-sided complete buffer cooling Wedge-shaped setting bar type
Feature
Specification
*Gel size (mm): Width 140 x Maximum migration distance 70 x Thickness 1*Plate size (mm): Width 160 x Height 100*External dimensions (mm): Width 205 x Depth 73 x Height 146*Buffer volume (mL): 500 when cooling on one side/1,200 when cooling on both sides*Weight (g): 1,100

Ulasan Produk

Tidak ada ulasan