Hitachi Astemo Aftermarket Japan Waterproof heat-shrinkable tube, high-shrinkable type, 4 pieces, ESTW series

Sebelum PPN:
Rp479.900
Spesifikasi
AS ONE Part Number64-9726-64
ColorBlack
Inner Diameter After Shrinkage (mm)1,65
Inner Diameter Before Shrinkage (mm)7,44
Length (m)0,3
Shrinking Temperature135°C
Thickness Before Shrinkage (mm)0,5
Wall Thickness (mm)DIA0.50 (before shrinkage), 1.52 (after shrinkage)
Wall Thickness After Shrinkage (mm)1,52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although it was developed as an automotive repair part, it can be used for a wide range of other purposes.

Ulasan Produk

Tidak ada ulasan