Isuzu Seisakusho Incubator Forced Circulation Wakaba (Inkubator)

Sebelum PPN:
Rp65.999.900
Spesifikasi
Effective Internal Dimensions, W x D x H (mm)400x400x250
Included AccessoriesShelf board: 1 sheet
Internal Capacity (L)40
Main Unit Dimensions (Width x Depth x Height) (mm)855x585x435
Mass (kg)38
Maximum temperature reaching timeAbout 60 minutes
Operating Temperature Range40~260°C
Power Consumption (W)800
Power Input (V)Single phase 100
Trusco Part No.455-7581

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is now possible to stack the units in three or two tiers, and to conduct temperature-controlled tests simultaneously. Compared to the conventional vertical type, the horizontal model eliminates the unnecessary space at the top, allowing for more efficient use of the interior space.
*Please choose either green or white for the door color. *We do not deliver to private residences (detached houses or apartment buildings).
Feature
Specification
Forced circulation type

Ulasan Produk

Tidak ada ulasan