OHAUS Vortex mixer

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number64-0975-57
CapacityMicroplate x 2
Dimensions (mm)137x267x114
Display(Time / Number of revolutions) Digital
Included AccessoriesCup head, microplate holder (for 1 sheet)
Operating Ambient Temperature (°C)4~40
Operating Humidity (%)20~85
Orbit Diameter (mm)3,5
Power Input (V)AC100(50/60Hz)
Rotational Speed (minute -1[rpm])On mode / 300-2500, Touch mode / 300-3500
Timer1 second to 160 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used in two modes: On mode for continuous vibration and Touch mode for pushing the cuphead holder to vibrate. The number of revolutions is controlled by the microprocessor, and the digital settings and timer function make it suitable for experiments that require reproducibility.

Ulasan Produk

Tidak ada ulasan