Bio Craft Vacuum Transfer Device

Sebelum PPN:
Rp33.999.900
Spesifikasi
AS ONE Part Number67-0320-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set system of vacuum transfer tank BE-600 and vacuum pump BC-651 Speedy processing of Southern blotting Special pad reduces buffer amount Maximum gel size 160mm x 160mm for easy setup Dedicated low pressure suction pump prevents gel damage
Feature
Specification
*BE-600*Transfer tank external dimensions (mm): Width 240 x Depth 240 x Height 40*Weight (g): 700BC-651*Vacuum pump external dimensions (mm): Width 120 x Depth 200 x Height 180*Weight (g): 2,500*Suction pressure: 0 to 130 mm/Hg, continuously variable

Ulasan Produk

Tidak ada ulasan