Glass Expansion Tygon MHSL2001 Peristaltic Pump Tubing, Pack of 6

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number65-8748-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from high-purity special thermoplastic resin (additive-free and environmentally friendly material).
Suitable for methyl ethyl ketone (MEK), acetone and other corrosive solvents.
The inside is very smooth.
It is disposable and easy to handle.
Feature
Specification
*Material: Tygon MHSL2001 or equivalent*Number of tags: 2*Tag spacing: 152mm*Inner diameter: 1.02mm*Thickness: 0.86mm*Outer diameter: 2.74mm*Tag color: white/white

Ulasan Produk

Tidak ada ulasan