Sampling Systems Tweezers (HDPE)

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorWhite
Mass (g)0,03
MaterialHDPE
Overall Length (mm)115
Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable tweezers are manufactured, inspected, and packaged in a Class 100,000 cleanroom.
A materials certificate is included.
They are individually packaged.
Complete lot traceability
Quality assurance, manufacturing, dispensing, etc.
Non-sterile products

Ulasan Produk

Tidak ada ulasan