Celltreat Tubes only, 1 box contains 1000 tubes.

Sebelum PPN:
Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High temperature resistant, splash/crack resistant, ideal for boiling, easy to open and close with a 3/4 turn, caps sold separately in various colors for easy identification and color coding. All caps are compatible with all CELLTREAT screw-top microtubes. The grip band tubes have ribs that provide a superior grip surface and reduce movement during centrifugation.
Feature
Specification
*Dimensions (WxDxH): 12.95x12.95x44.45mm *Autoclavable: Yes *Non-pyrogenic: Yes *Color: White *Material: Polypropylene

Ulasan Produk

Tidak ada ulasan