EVER GREEN Tube with 2-position cap 17x100mm 16.0ml PP 222-2393-080 series

Sebelum PPN:
Rp8.799.900 - Rp33.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 position cap Position 1 is ideal for breathable applications, position 2 is ideal for non-breathable applications
Tube with 2-position cap (no scale)
Made of highly transparent polystyrene and sturdy, chemical-resistant polypropylene Two types: easy to use, 25 bottles/pack and 1 bottle individually wrapped Gamma ray sterilized, non-autoclavable
Feature
Specification
*Material: PS or PP (tube), PE (cap) *Centrifugal resistance: 8,200xg (PS), 10,000xg (PP)

Ulasan Produk

Tidak ada ulasan