YongYue Transport tube, self-supporting, conical bottom, capped, sterile, 50 tubes x 10 bags, YST series

Sebelum PPN:
Rp3.999.900
Spesifikasi
AS ONE Part Number67-4743-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A self-supporting tube that is convenient for storing and transporting samples.
Feature
Specification
*Capacity: 5mL *Total tube length: 56.3mm *Inner tube diameter: 14.7mm *Outer tube diameter: 16.7mm *Outer cap diameter: 21.9mm *Cap height: 10.7mm *Total length with cap: 57.9mm *Material: Tube: Polypropylene / Cap: Polyethylene *Freeze temperature: -80°C *Nuclease Free *Endotocxin/Pyrogen Free *Electron beam sterilized / Manufactured in an ISO13485 certified factory in Class 100,000 (USA Fed.Std.209D) and Class 6 (VDI2083) cleanroom environments

Ulasan Produk

Tidak ada ulasan