Bio Craft Transilluminator CI series

Sebelum PPN:
Rp65.999.900
Spesifikasi
AS ONE Part Number67-0320-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a cooling function using a small fan. With a built-in automatic light-off circuit, the safety function automatically turns off the light about 4 minutes after the switch is turned on.
Feature
Specification
* Filter size (mm): 200 x 200 * UV wavelength: 365 / 312 nm switchable * UV lamp: 365 nm 6 pieces, 312 nm 5 pieces * Body dimensions (mm): Width 345 x Depth 265 x Height 75

Ulasan Produk

Tidak ada ulasan