Three One Motor Three-One Motor, High Viscosity Resistant, Pre-shipment Inspection Certificate Included, BLW Series

Sebelum PPN:
Rp94.999.900 - Rp109.999.900
Spesifikasi
Calibration CertificateInspection/inspection report
Power Input (V)Single phase 100(50/60Hz)±10%/400VA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It employs a high-performance 120W brushless motor, enabling it to handle high-viscosity mixing.
It is equipped with a restraint protection circuit that automatically stops the motor if the stirring shaft becomes stuck.
*We do not deliver to private residences (detached houses or apartment buildings).
*Stand, shaft, and stirring blades are not included.
Feature
Specification
Motor: DC brushless motor Class B insulation (130°C) 120W *Rotation control: Feedback control, forward/reverse rotation switching (timer mode, manual) *Forward/reverse timer: 5, 10, 20, 30, 45, 60sec settings switchable *Display: 4-digit digital rotation speed/overload display Torque indicator (20% per scale) *Chuck: Drill chuck for DIA13mm *Thermal protector: Motor coil temperature 90°C *Size: 160 x 259 x 244 mm *Power cord length: 2 m (With 2-pole grounding type plug) *Weight: 5.8kg *Clamp holder (21 x 16) included *High viscosity compatible **Stand, shaft, and stirring blades are not included. **Special orders such as power cord extensions are available. Please contact us. *Inspection items: Actual rotation speed, timer operation, forward/reverse rotation switching (due to lack of accuracy, check at rated rotation speed or higher)

Ulasan Produk

Tidak ada ulasan