BM Equipment Test tube 12x75mm 4.0ml PS TYS-319 series

Sebelum PPN:
Rp1.899.900 - Rp6.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Test tube outer diameter 12mm
12x75mm
Molded with medical material, so there is no need to worry about plasticizer leaking.We have established a molding method that does not cause distortion of the test tube, so even conical type test tubes can be labeled.Using advanced technology, only the inside of the tip is squeezed. Non-sterilized to minimize the amount of sample
Feature
Specification
*Do not autoclave *Compatible caps: 540-Q, A21071-Q, 02-633-0000, A2000-Q*Bottom shape: Round bottom*Material: PS*Centrifugal resistance: Max. RCF 3,000g*Temperature resistance: -50°C ~55°C *Please avoid using in combination with caps from other brands. *Capacity: 4.0ml

Ulasan Produk

Tidak ada ulasan