ADWIN Corp. Temperature Monitoring Kit

Sebelum PPN:
Rp24.999.900
Spesifikasi
AS ONE Part Number67-4747-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A measurement tool suitable for real-time temperature monitoring. Consists of a button-type sensor and a server. It is small and lightweight, so it can be easily installed without worrying about space. Just connect it to a PC and perform the necessary system settings to start temperature monitoring immediately. Operation checks and settings are performed on a browser, so monitoring from a remote location is easy without the need to install special software. It supports functions such as warning emails when temperature abnormalities occur, data export, and regular emails.
Feature
Specification
*(Components)**Temperature monitoring server**Power adapter**Temperature sensor**Receptor**USB/modular conversion adapter**2-way modular jack**Modular cable**Instruction manual*(Temperature sensor specifications)**Size: 17 mm diameter, 6 mm thickness**Measurement temperature: -55 to 100°C**Minimum measurement unit: 0.1°C*(Server specifications)**Size: 100 x 63 x 30 mm**Number of sensors that can be connected: up to 20 (depending on the environment)**Sensor cable length: total length within 100 m**Power consumption: 3 W*(Measurement data)**Measurement interval: 30 seconds to 1440 minutes, settable in 1-second increments**Number of data displayed: up to 1000**Data output: CSV format**Data recording medium: temperature monitoring server, data server on the network**Recording capacity: up to 1 GB (approximately 30 million entries) * [Email Notification] * * Abnormal temperature: Warning email sent * * Equipment malfunction: Malfunction email sent * * Regular notification: At any time (maximum 3 times/day) or at intervals of 10 to 1440 minutes * * Notification content: Latest measured temperature, highest, lowest, and average temperatures during the measurement period * *The email address of the user to be registered as the ID is required.

Ulasan Produk

Tidak ada ulasan