Infitek Tablet hardness and friability tester

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number67-8096-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an intelligent dual-purpose tablet testing machine for testing tablet hardness and friability. It is the ideal ideal testing machine. Automatic control, detection, diagnosis, automatic control of cylinder rotation speed and number of rotations with high control accuracy. Hardness high-precision pressure sensor, digital display hardness value. Continuous measurement of tablet hardness value, manual loading of tablets, motor control, automatic pressure. Automatic display, lock, reset, cycle Hardness and diameter can be measured simultaneously.
Feature
Specification
*Counting mode: 1 to 900 revolutions *Number of cylinders: 2 *Cylinder size: Inner diameter: 286mm / Depth: 39mm *Slide height: 156mm *Cylinder rotation speed: 25±1rpm *Hardness range: 2 to 489.9N *Diameter range: 3 to 40mm *Plug type: Grounded 2P15A

Ulasan Produk

Tidak ada ulasan